- Radial Cylindrical
- 140 mm Inside Diameter - 300 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| Seal Type | Unsealed |
| Bore Type | Straight |
| Dynamic Load Rating | 124750 lbf |
| Duplexing | No |
| I.D. | 140 mm |
| Material | High Chromium Bearing Steel |
| Overall Width | 62 mm |
| Inch/Metric | Inch |
| Full Complement/Caged | Caged |
| Static Load Rating | 151480 lbs |
| Rolling Element | Cylindrical Roller |
| Radial Clearance | Normal |
| Inner Race Configuration | Separable One Direction |
| No. of Rows | 1 |
| Cage Material | Brass |
| O.D. | 300 mm |
| Bearing Type | Radial Cylindrical |
| Outer Race Configuration | Non-Separable |
| Weight | 50.2 LB |
| EAN or UPC | 637410025813 |

