- Radial Cylindrical
- 60 mm Inside Diameter - 130 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| Outer Race Configuration | Non-Separable |
| Static Load Rating | 45156 lbs |
| Cage Material | Brass |
| Inch/Metric | Inch |
| Rolling Element | Cylindrical Roller |
| Inner Race Configuration | Separable One Direction |
| I.D. | 60 mm |
| Overall Width | 38 mm |
| Bearing Type | Radial Cylindrical |
| Duplexing | No |
| Material | High Chromium Bearing Steel |
| Seal Type | Unsealed |
| Full Complement/Caged | Caged |
| No. of Rows | 1 |
| Bore Type | Straight |
| Dynamic Load Rating | 39666 lbf |
| O.D. | 130 mm |
| Weight | 6.005 LB |
| EAN or UPC | 637410026803 |

