- 12 mm Bore Size
- Steel
- 25 mm Face Diameter
- 1 in Thickness
| Face Diameter | 25 mm |
| Thickness | 1 in |
| Inch/Metric | Metric |
| Bore Size | 12 mm |
| Material | Steel |
| Keyway Width | 3 mm |
| Locking Nut | KM 1 |
| Weight | 0.004 LB |
| EAN or UPC | 637410088474 |
| Face Diameter | 25 mm |
| Thickness | 1 in |
| Inch/Metric | Metric |
| Bore Size | 12 mm |
| Material | Steel |
| Keyway Width | 3 mm |
| Locking Nut | KM 1 |
| Weight | 0.004 LB |
| EAN or UPC | 637410088474 |