- 50 mm Bore Size
- Steel
- 74 mm Face Diameter
- 1.25 in Thickness
| Thickness | 1.25 in |
| Material | Steel |
| Locking Nut | KM 10 |
| Keyway Width | 6 mm |
| Face Diameter | 74 mm |
| Inch/Metric | Metric |
| Bore Size | 50 mm |
| Weight | 0.035 LB |
| EAN or UPC | 637410088481 |
| Thickness | 1.25 in |
| Material | Steel |
| Locking Nut | KM 10 |
| Keyway Width | 6 mm |
| Face Diameter | 74 mm |
| Inch/Metric | Metric |
| Bore Size | 50 mm |
| Weight | 0.035 LB |
| EAN or UPC | 637410088481 |