- 65 mm Bore Size
- Steel
- 92 mm Face Diameter
- 1.5 in Thickness
| Bore Size | 65 mm |
| Face Diameter | 92 mm |
| Material | Steel |
| Thickness | 1.5 in |
| Inch/Metric | Metric |
| Locking Nut | KM 13 |
| Keyway Width | 8 mm |
| Weight | 0.066 LB |
| EAN or UPC | 637410088733 |
| Bore Size | 65 mm |
| Face Diameter | 92 mm |
| Material | Steel |
| Thickness | 1.5 in |
| Inch/Metric | Metric |
| Locking Nut | KM 13 |
| Keyway Width | 8 mm |
| Weight | 0.066 LB |
| EAN or UPC | 637410088733 |