- 70 mm Bore Size
- Steel
- 98 mm Face Diameter
- 1.5 in Thickness
| Bore Size | 70 mm |
| Locking Nut | KM 14 |
| Inch/Metric | Metric |
| Material | Steel |
| Thickness | 1.5 in |
| Keyway Width | 8 mm |
| Face Diameter | 98 mm |
| Weight | 0.073 LB |
| EAN or UPC | 637410088740 |
| Bore Size | 70 mm |
| Locking Nut | KM 14 |
| Inch/Metric | Metric |
| Material | Steel |
| Thickness | 1.5 in |
| Keyway Width | 8 mm |
| Face Diameter | 98 mm |
| Weight | 0.073 LB |
| EAN or UPC | 637410088740 |