- 75 mm Bore Size
- Steel
- 104 mm Face Diameter
- 1.5 in Thickness
| Thickness | 1.5 in |
| Material | Steel |
| Locking Nut | KM 15 |
| Face Diameter | 104 mm |
| Inch/Metric | Metric |
| Bore Size | 75 mm |
| Keyway Width | 8 mm |
| Weight | 0.079 LB |
| EAN or UPC | 637410088757 |
| Thickness | 1.5 in |
| Material | Steel |
| Locking Nut | KM 15 |
| Face Diameter | 104 mm |
| Inch/Metric | Metric |
| Bore Size | 75 mm |
| Keyway Width | 8 mm |
| Weight | 0.079 LB |
| EAN or UPC | 637410088757 |