- 80 mm Bore Size
- Steel
- 112 mm Face Diameter
- 1.75 in Thickness
| Thickness | 1.75 in |
| Material | Steel |
| Locking Nut | KM 16 |
| Bore Size | 80 mm |
| Inch/Metric | Metric |
| Keyway Width | 10 mm |
| Face Diameter | 112 mm |
| Weight | 0.101 LB |
| EAN or UPC | 637410088764 |
| Thickness | 1.75 in |
| Material | Steel |
| Locking Nut | KM 16 |
| Bore Size | 80 mm |
| Inch/Metric | Metric |
| Keyway Width | 10 mm |
| Face Diameter | 112 mm |
| Weight | 0.101 LB |
| EAN or UPC | 637410088764 |