- 85 mm Bore Size
- Steel
- 119 mm Face Diameter
- 1.75 in Thickness
| Bore Size | 85 mm |
| Locking Nut | KM 17 |
| Thickness | 1.75 in |
| Material | Steel |
| Keyway Width | 10 mm |
| Inch/Metric | Metric |
| Face Diameter | 119 mm |
| Weight | 0.117 LB |
| EAN or UPC | 637410088771 |
| Bore Size | 85 mm |
| Locking Nut | KM 17 |
| Thickness | 1.75 in |
| Material | Steel |
| Keyway Width | 10 mm |
| Inch/Metric | Metric |
| Face Diameter | 119 mm |
| Weight | 0.117 LB |
| EAN or UPC | 637410088771 |