- 95 mm Bore Size
- Steel
- 133 mm Face Diameter
- 1.75 in Thickness
| Thickness | 1.75 in |
| Bore Size | 95 mm |
| Inch/Metric | Metric |
| Material | Steel |
| Keyway Width | 10 mm |
| Face Diameter | 133 mm |
| Locking Nut | KM 19 |
| Weight | 0.148 LB |
| EAN or UPC | 637410088801 |
| Thickness | 1.75 in |
| Bore Size | 95 mm |
| Inch/Metric | Metric |
| Material | Steel |
| Keyway Width | 10 mm |
| Face Diameter | 133 mm |
| Locking Nut | KM 19 |
| Weight | 0.148 LB |
| EAN or UPC | 637410088801 |