- 100 mm Bore Size
- Steel
- 142 mm Face Diameter
- 1.75 in Thickness
| Locking Nut | KM 20 |
| Keyway Width | 12 mm |
| Thickness | 1.75 in |
| Material | Steel |
| Face Diameter | 142 mm |
| Bore Size | 100 mm |
| Inch/Metric | Metric |
| Weight | 0.17 LB |
| EAN or UPC | 637410088887 |
| Locking Nut | KM 20 |
| Keyway Width | 12 mm |
| Thickness | 1.75 in |
| Material | Steel |
| Face Diameter | 142 mm |
| Bore Size | 100 mm |
| Inch/Metric | Metric |
| Weight | 0.17 LB |
| EAN or UPC | 637410088887 |