- 105 mm Bore Size
- Steel
- 145 mm Face Diameter
- 1.75 in Thickness
| Material | Steel |
| Face Diameter | 145 mm |
| Inch/Metric | Metric |
| Bore Size | 105 mm |
| Locking Nut | KM 21 |
| Thickness | 1.75 in |
| Keyway Width | 12 mm |
| Weight | 0.183 LB |
| EAN or UPC | 637410088894 |
| Material | Steel |
| Face Diameter | 145 mm |
| Inch/Metric | Metric |
| Bore Size | 105 mm |
| Locking Nut | KM 21 |
| Thickness | 1.75 in |
| Keyway Width | 12 mm |
| Weight | 0.183 LB |
| EAN or UPC | 637410088894 |