- 110 mm Bore Size
- Steel
- 154 mm Face Diameter
- 1.75 in Thickness
| Locking Nut | KM 22 |
| Keyway Width | 12 mm |
| Inch/Metric | Metric |
| Material | Steel |
| Bore Size | 110 mm |
| Face Diameter | 154 mm |
| Thickness | 1.75 in |
| Weight | 0.207 LB |
| EAN or UPC | 637410088900 |
| Locking Nut | KM 22 |
| Keyway Width | 12 mm |
| Inch/Metric | Metric |
| Material | Steel |
| Bore Size | 110 mm |
| Face Diameter | 154 mm |
| Thickness | 1.75 in |
| Weight | 0.207 LB |
| EAN or UPC | 637410088900 |