- 120 mm Bore Size
- Steel
- 164 mm Face Diameter
- 2 in Thickness
| Bore Size | 120 mm |
| Face Diameter | 164 mm |
| Keyway Width | 14 mm |
| Material | Steel |
| Thickness | 2 in |
| Inch/Metric | Metric |
| Locking Nut | KM 24 |
| Weight | 0.238 LB |
| EAN or UPC | 637410088924 |
| Bore Size | 120 mm |
| Face Diameter | 164 mm |
| Keyway Width | 14 mm |
| Material | Steel |
| Thickness | 2 in |
| Inch/Metric | Metric |
| Locking Nut | KM 24 |
| Weight | 0.238 LB |
| EAN or UPC | 637410088924 |