- 130 mm Bore Size
- Steel
- 175 mm Face Diameter
- 2 in Thickness
| Bore Size | 130 mm |
| Keyway Width | 14 mm |
| Locking Nut | KM 26 |
| Material | Steel |
| Face Diameter | 175 mm |
| Inch/Metric | Metric |
| Thickness | 2 in |
| Weight | 0.254 LB |
| EAN or UPC | 637410088948 |
| Bore Size | 130 mm |
| Keyway Width | 14 mm |
| Locking Nut | KM 26 |
| Material | Steel |
| Face Diameter | 175 mm |
| Inch/Metric | Metric |
| Thickness | 2 in |
| Weight | 0.254 LB |
| EAN or UPC | 637410088948 |