- 135 mm Bore Size
- Steel
- 185 mm Face Diameter
- 2 in Thickness
| Bore Size | 135 mm |
| Keyway Width | 14 mm |
| Material | Steel |
| Thickness | 2 in |
| Face Diameter | 185 mm |
| Locking Nut | KM 27 |
| Inch/Metric | Metric |
| Weight | 0.317 LB |
| EAN or UPC | 637410088955 |
| Bore Size | 135 mm |
| Keyway Width | 14 mm |
| Material | Steel |
| Thickness | 2 in |
| Face Diameter | 185 mm |
| Locking Nut | KM 27 |
| Inch/Metric | Metric |
| Weight | 0.317 LB |
| EAN or UPC | 637410088955 |