- 145 mm Bore Size
- Steel
- 202 mm Face Diameter
- 2 in Thickness
| Inch/Metric | Metric |
| Thickness | 2 in |
| Bore Size | 145 mm |
| Material | Steel |
| Face Diameter | 202 mm |
| Keyway Width | 16 mm |
| Locking Nut | KM 29 |
| Weight | 0.37 LB |
| EAN or UPC | 637410088979 |
| Inch/Metric | Metric |
| Thickness | 2 in |
| Bore Size | 145 mm |
| Material | Steel |
| Face Diameter | 202 mm |
| Keyway Width | 16 mm |
| Locking Nut | KM 29 |
| Weight | 0.37 LB |
| EAN or UPC | 637410088979 |