- 17 mm Bore Size
- Steel
- 32 mm Face Diameter
- 1 in Thickness
| Thickness | 1 in |
| Inch/Metric | Metric |
| Locking Nut | KM 3 |
| Face Diameter | 32 mm |
| Bore Size | 17 mm |
| Material | Steel |
| Keyway Width | 4 mm |
| Weight | 0.009 LB |
| EAN or UPC | 637410088986 |
| Thickness | 1 in |
| Inch/Metric | Metric |
| Locking Nut | KM 3 |
| Face Diameter | 32 mm |
| Bore Size | 17 mm |
| Material | Steel |
| Keyway Width | 4 mm |
| Weight | 0.009 LB |
| EAN or UPC | 637410088986 |