- 150 mm Bore Size
- Steel
- 205 mm Face Diameter
- 2 in Thickness
| Inch/Metric | Metric |
| Bore Size | 150 mm |
| Thickness | 2 in |
| Face Diameter | 205 mm |
| Material | Steel |
| Locking Nut | KM 30 |
| Keyway Width | 16 mm |
| Weight | 0.397 LB |
| EAN or UPC | 637410088993 |
| Inch/Metric | Metric |
| Bore Size | 150 mm |
| Thickness | 2 in |
| Face Diameter | 205 mm |
| Material | Steel |
| Locking Nut | KM 30 |
| Keyway Width | 16 mm |
| Weight | 0.397 LB |
| EAN or UPC | 637410088993 |