- 155 mm Bore Size
- Steel
- 212 mm Face Diameter
- 2.5 in Thickness
| Locking Nut | KM 31 |
| Face Diameter | 212 mm |
| Thickness | 2.5 in |
| Bore Size | 155 mm |
| Keyway Width | 16 mm |
| Inch/Metric | Metric |
| Material | Steel |
| Weight | 0.461 LB |
| EAN or UPC | 637410089006 |
| Locking Nut | KM 31 |
| Face Diameter | 212 mm |
| Thickness | 2.5 in |
| Bore Size | 155 mm |
| Keyway Width | 16 mm |
| Inch/Metric | Metric |
| Material | Steel |
| Weight | 0.461 LB |
| EAN or UPC | 637410089006 |