- 165 mm Bore Size
- Steel
- 222 mm Face Diameter
- 2.5 in Thickness
| Face Diameter | 222 mm |
| Inch/Metric | Metric |
| Bore Size | 165 mm |
| Keyway Width | 18 mm |
| Material | Steel |
| Thickness | 2.5 in |
| Locking Nut | KM 33 |
| Weight | 0.529 LB |
| EAN or UPC | 637410089020 |
| Face Diameter | 222 mm |
| Inch/Metric | Metric |
| Bore Size | 165 mm |
| Keyway Width | 18 mm |
| Material | Steel |
| Thickness | 2.5 in |
| Locking Nut | KM 33 |
| Weight | 0.529 LB |
| EAN or UPC | 637410089020 |