- 170 mm Bore Size
- Steel
- 232 mm Face Diameter
- 2.5 in Thickness
| Inch/Metric | Metric |
| Locking Nut | KM 34 |
| Face Diameter | 232 mm |
| Thickness | 2.5 in |
| Bore Size | 170 mm |
| Material | Steel |
| Keyway Width | 18 mm |
| Weight | 0.545 LB |
| EAN or UPC | 637410089037 |
| Inch/Metric | Metric |
| Locking Nut | KM 34 |
| Face Diameter | 232 mm |
| Thickness | 2.5 in |
| Bore Size | 170 mm |
| Material | Steel |
| Keyway Width | 18 mm |
| Weight | 0.545 LB |
| EAN or UPC | 637410089037 |