- 180 mm Bore Size
- Steel
- 242 mm Face Diameter
- 2.5 in Thickness
| Locking Nut | KM 36 |
| Bore Size | 180 mm |
| Keyway Width | 20 mm |
| Face Diameter | 242 mm |
| Inch/Metric | Metric |
| Material | Steel |
| Thickness | 2.5 in |
| Weight | 0.591 LB |
| EAN or UPC | 637410089044 |
| Locking Nut | KM 36 |
| Bore Size | 180 mm |
| Keyway Width | 20 mm |
| Face Diameter | 242 mm |
| Inch/Metric | Metric |
| Material | Steel |
| Thickness | 2.5 in |
| Weight | 0.591 LB |
| EAN or UPC | 637410089044 |