- 190 mm Bore Size
- Steel
- 252 mm Face Diameter
- 2.5 in Thickness
| Material | Steel |
| Thickness | 2.5 in |
| Inch/Metric | Metric |
| Locking Nut | KM 38 |
| Face Diameter | 252 mm |
| Keyway Width | 20 mm |
| Bore Size | 190 mm |
| Weight | 0.613 LB |
| EAN or UPC | 637410089051 |
| Material | Steel |
| Thickness | 2.5 in |
| Inch/Metric | Metric |
| Locking Nut | KM 38 |
| Face Diameter | 252 mm |
| Keyway Width | 20 mm |
| Bore Size | 190 mm |
| Weight | 0.613 LB |
| EAN or UPC | 637410089051 |