- 20 mm Bore Size
- Steel
- 36 mm Face Diameter
- 1 in Thickness
| Face Diameter | 36 mm |
| Thickness | 1 in |
| Material | Steel |
| Bore Size | 20 mm |
| Inch/Metric | Metric |
| Locking Nut | KM 4 |
| Keyway Width | 4 mm |
| Weight | 0.009 LB |
| EAN or UPC | 637410089068 |
| Face Diameter | 36 mm |
| Thickness | 1 in |
| Material | Steel |
| Bore Size | 20 mm |
| Inch/Metric | Metric |
| Locking Nut | KM 4 |
| Keyway Width | 4 mm |
| Weight | 0.009 LB |
| EAN or UPC | 637410089068 |