- 200 mm Bore Size
- Steel
- 262 mm Face Diameter
- 2.5 in Thickness
| Keyway Width | 20 mm |
| Material | Steel |
| Inch/Metric | Metric |
| Locking Nut | KM 40 |
| Thickness | 2.5 in |
| Face Diameter | 262 mm |
| Bore Size | 200 mm |
| Weight | 0.646 LB |
| EAN or UPC | 637410089075 |
| Keyway Width | 20 mm |
| Material | Steel |
| Inch/Metric | Metric |
| Locking Nut | KM 40 |
| Thickness | 2.5 in |
| Face Diameter | 262 mm |
| Bore Size | 200 mm |
| Weight | 0.646 LB |
| EAN or UPC | 637410089075 |