- 220 mm Bore Size
- Steel
- 292 mm Face Diameter
- 3 in Thickness
| Material | Steel |
| Thickness | 3 in |
| Keyway Width | 24 mm |
| Bore Size | 220 mm |
| Locking Nut | KM 44 |
| Face Diameter | 292 mm |
| Inch/Metric | Metric |
| Weight | 0.772 LB |
| EAN or UPC | 637410089082 |
| Material | Steel |
| Thickness | 3 in |
| Keyway Width | 24 mm |
| Bore Size | 220 mm |
| Locking Nut | KM 44 |
| Face Diameter | 292 mm |
| Inch/Metric | Metric |
| Weight | 0.772 LB |
| EAN or UPC | 637410089082 |