- 35 mm Bore Size
- Steel
- 57 mm Face Diameter
- 1.25 in Thickness
| Face Diameter | 57 mm |
| Bore Size | 35 mm |
| Keyway Width | 6 mm |
| Locking Nut | KM 7 |
| Material | Steel |
| Inch/Metric | Metric |
| Thickness | 1.25 in |
| Weight | 0.024 LB |
| EAN or UPC | 637410089112 |
| Face Diameter | 57 mm |
| Bore Size | 35 mm |
| Keyway Width | 6 mm |
| Locking Nut | KM 7 |
| Material | Steel |
| Inch/Metric | Metric |
| Thickness | 1.25 in |
| Weight | 0.024 LB |
| EAN or UPC | 637410089112 |