- 40 mm Bore Size
- Steel
- 62 mm Face Diameter
- 1.25 in Thickness
| Keyway Width | 6 mm |
| Bore Size | 40 mm |
| Locking Nut | KM 8 |
| Material | Steel |
| Inch/Metric | Metric |
| Thickness | 1.25 in |
| Face Diameter | 62 mm |
| Weight | 0.029 LB |
| EAN or UPC | 637410089129 |
| Keyway Width | 6 mm |
| Bore Size | 40 mm |
| Locking Nut | KM 8 |
| Material | Steel |
| Inch/Metric | Metric |
| Thickness | 1.25 in |
| Face Diameter | 62 mm |
| Weight | 0.029 LB |
| EAN or UPC | 637410089129 |