Rollway Bearing Co.
MUC315LIS
Unsealed Straight Bore Radial Cylindrical Roller Bearing
Item #101163873
- Radial Cylindrical
- 95.29 mm Inside Diameter - 160 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| Overall Width | 1.45 in |
| Radial Clearance | Normal |
| Full Complement/Caged | Caged |
| Inch/Metric | Inch |
| No. of Rows | 1 |
| O.D. | 160 mm |
| Cage Material | Brass |
| Rolling Element | Cylindrical Roller |
| Duplexing | No |
| I.D. | 95.29 mm |
| Bore Type | Straight |
| Material | High Chromium Bearing Steel |
| Seal Type | Unsealed |
| Bearing Type | Radial Cylindrical |
| Weight | 7.09 LB |
| EAN or UPC | 637410030626 |
