Rollway Bearing Co.
MUC5128
Unsealed Straight Bore Radial Cylindrical Roller Bearing
Item #100742729
- Radial Cylindrical
- 140 mm Inside Diameter - 220 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| Enclosure | Open |
| Cage Material | Brass |
| Radial Internal Clearance | Normal |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| No. of Rows | 1 |
| Radial Internal Clearance Specification | Normal Clearance |
| End Type | Open End |
| Static Load Rating | 694.6 Kn, 156150 lbs |
| Limiting Speed - Grease | 3280 rpm |
| Oil Hole | w/o Oil Hole |
| Inner Race Configuration | Separable Both Directions |
| O.D. | 220 mm |
| Rolling Element | Cylindrical Roller |
| Duplexing | No |
| Limiting Speed - Oil | 4100 rpm |
| Capacity | Standard Capacity |
| Seal Type | Unsealed |
| Overall Width | 63.5 mm |
| Origin | Cylindrical Radial |
| Flanges | (2) Flanges on Outer Ring |
| Outer Race Flange Diameter | 192.9 mm |
| Radial Clearance | Normal |
| Inch/Metric | Inch |
| Bore Type | Straight |
| Outer Race Configuration | Non-Separable |
| Material | High Chromium Bearing Steel |
| Dynamic Load Rating | 409.414 kN, 92040 lbf |
| Outer Race Roller Track Diameter | 200 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Full Complement/Caged | Caged |
| Bearing Type | Radial Cylindrical |
| Inner Ring Roller Track Diameter | 161.9 mm |
| I.D. | 140 mm |
| Weight | 21.0 LB |
| EAN or UPC | 637410030817 |
