- 150 mm Inner Diameter
- 235 mm Outer Diameter
- 66.7 mm Width
| Flange I.D. Outer Race | 205.61 |
| Static Load Rating [Max] | 760 kN |
| Inside Dia. | 150 mm |
| O.D. Inner Race | 174.62 |
| Inner Race Design | Separable Both Directions |
| Flange Diameter | 182.37 mm |
| Fillet Radius | 2 mm |
| O.D. | 235 mm |
| Capacity | Standard Capacity |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Outer Race Flange Diameter | 205.6 mm |
| Static Load Rating | 760 kN |
| Precision Ground | Yes |
| Limiting Speed - Grease | 3040 rpm |
| No. of Rows | 1 |
| Flange O.D. Inner Race | 182.37 |
| Material | Steel |
| Bearing Design | Removable Inner Ring – Straight |
| I.D. | 150 mm |
| Inner Ring Roller Track Diameter | 174.6 mm |
| Origin | Cylindrical Radial |
| Cage Material | Brass |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | Standard |
| Limiting Speed - Oil | 3800 rpm |
| Outer Race Roller Track Diameter | 212.7 mm |
| Outside Dia. | 235 mm |
| Oil Hole | w/o Oil Hole |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Enclosure | Open |
| Dynamic Load Rating | 432 kN |
| Weight | 25.1 LB |

