- Radial Cylindrical
- 35 mm Inside Diameter - 72 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| Limiting Speed - Oil | 11000 rpm |
| Radial Clearance | C0 |
| Inner Race Configuration | Non-Separable |
| No. of Rows | 1 |
| Inside Dia. | 35 mm |
| Outer Race Design | Separable Both Directions |
| Duplexing | No |
| Rolling Element | Cylindrical Roller |
| Radial Internal Clearance | Standard |
| Outer Race Diameter | 61.8 mm |
| Limiting Speed - Grease | 9000 rpm |
| Speed (Max) Oil | 11000 rpm |
| Bearing Type | Radial Cylindrical |
| Fillet Radius | 1.1 mm |
| Cage Material | Brass |
| I.D. Outer Race | 61.8 |
| Outer Race Configuration | Separable Both Directions |
| Material | High Chromium Bearing Steel |
| O.D. | 72 mm |
| Outside Dia. | 72 mm |
| Speed (Max) Grease | 9000 rpm |
| Dynamic Load Rating | 7554 lbf |
| Static Load Rating | 31.5 Kn, 7081 lbs |
| Full Complement/Caged | Caged |
| Inch/Metric | Inch |
| Static Load Rating [Max] | 31.5 kN |
| Bore Type | Straight |
| Speed [Max] - Grease | 9000 rpm |
| I.D. | 35 mm |
| Overall Width | 17 mm |
| Rows of Balls | Single |
| Seal Type | Unsealed |
| Speed [Max] - Oil | 11000 rpm |
| Weight | 0.728 LB |
| EAN or UPC | 637410080218 |

