Rollway Bearing Co.
N207EMC3
Unsealed Straight Bore Radial Cylindrical Roller Bearing
Item #110455660
- Radial Cylindrical
- 35 mm Inside Diameter - 72 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
| Speed [Max] - Oil | 11000 rpm |
| Duplexing | No |
| Bearing Type | Radial Cylindrical |
| No. of Rows | 1 |
| Inch/Metric | Inch |
| Full Complement/Caged | Caged |
| Dynamic Load Rating | 7554 lbf |
| Material | High Chromium Bearing Steel |
| O.D. | 72 mm |
| Seal Type | Unsealed |
| Speed (Max) Oil | 11000 rpm |
| Speed (Max) Grease | 9000 rpm |
| Outer Race Configuration | Separable Both Directions |
| Rolling Element | Cylindrical Roller |
| Bore Type | Straight |
| I.D. | 35 mm |
| Speed [Max] - Grease | 9000 rpm |
| Inner Race Configuration | Non-Separable |
| Cage Material | Brass |
| Overall Width | 17 mm |
| Static Load Rating | 31.5 Kn, 7081 lbs |
| Weight | 0.728 LB |
| EAN or UPC | 637410080225 |
