- Radial Cylindrical
- 65 mm Inside Diameter - 120 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| I.D. | 65 mm |
| Overall Width | 23 mm |
| I.D. Outer Race | 105.6 |
| O.D. | 120 mm |
| Duplexing | No |
| Speed [Max] - Oil | 6300 rpm |
| Radial Clearance | C0 |
| Material | High Chromium Bearing Steel |
| Outer Race Diameter | 105.6 mm |
| Rolling Element | Cylindrical Roller |
| Inner Race Configuration | Non-Separable |
| Inside Dia. | 65 mm |
| Speed (Max) Oil | 6300 rpm |
| Cage Material | Brass |
| Bore Type | Straight |
| Rows of Balls | Single |
| Dynamic Load Rating | 80.499 kN, 18097 lbf |
| Speed (Max) Grease | 5300 rpm |
| No. of Rows | 1 |
| Outer Race Configuration | Separable Both Directions |
| Speed [Max] - Grease | 5300 rpm |
| Bearing Type | Radial Cylindrical |
| Outer Race Design | Separable Both Directions |
| Radial Internal Clearance | Standard |
| Outside Dia. | 120 mm |
| Inch/Metric | Inch |
| Static Load Rating [Max] | 89.7 kN |
| Full Complement/Caged | Caged |
| Fillet Radius | 1.5 mm |
| Flanges | (2) Flanges on Inner Ring |
| Limiting Speed - Grease | 5300 rpm |
| Limiting Speed - Oil | 6300 rpm |
| Seal Type | Unsealed |
| Static Load Rating | 89.7 Kn, 20165 lbs |
| Weight | 2.337 LB |
| EAN or UPC | 637410080690 |

