Rollway Bearing Co.
N213EMC3
Unsealed Straight Bore Radial Cylindrical Roller Bearing
Item #104423698
- Radial Cylindrical
- 65 mm Inside Diameter - 120 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| Inch/Metric | Inch |
| Flanges | (2) Flanges on Inner Ring |
| Seal Type | Unsealed |
| Bore Type | Straight |
| Duplexing | No |
| I.D. | 65 mm |
| Cage Material | Brass |
| Speed (Max) Grease | 5300 rpm |
| No. of Rows | 1 |
| Dynamic Load Rating | 80.499 kN, 18097 lbf |
| Static Load Rating | 89.7 Kn, 20165 lbs |
| Material | High Chromium Bearing Steel |
| Speed (Max) Oil | 6300 rpm |
| Rolling Element | Cylindrical Roller |
| O.D. | 120 mm |
| Overall Width | 23 mm |
| Outer Race Configuration | Separable Both Directions |
| Bearing Type | Radial Cylindrical |
| Speed [Max] - Grease | 5300 rpm |
| Inner Race Configuration | Non-Separable |
| Full Complement/Caged | Caged |
| Speed [Max] - Oil | 6300 rpm |
| Weight | 2.315 LB |
| EAN or UPC | 637410080706 |
