- Radial Cylindrical
- 80 mm Inside Diameter - 140 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
| No. of Rows | 1 |
| Rows of Balls | Single |
| Rolling Element | Cylindrical Roller |
| Outside Dia. | 140 mm |
| Fillet Radius | 2 mm |
| Seal Type | Unsealed |
| Speed [Max] - Grease | 4300 rpm |
| Cage Material | Brass |
| Outer Race Design | Separable Both Directions |
| Speed [Max] - Oil | 5000 rpm |
| Inner Race Configuration | Non-Separable |
| Inside Dia. | 80 mm |
| Outer Race Configuration | Separable Both Directions |
| Bearing Type | Radial Cylindrical |
| Dynamic Load Rating | 138.998 kN, 31248 lbf |
| Material | High Chromium Bearing Steel |
| Overall Width | 26 mm |
| I.D. Outer Race | 127.3 |
| Speed (Max) Grease | 4300 rpm |
| Radial Clearance | C0 |
| Flanges | (2) Flanges on Inner Ring |
| Radial Internal Clearance | Standard |
| Inch/Metric | Inch |
| Limiting Speed - Grease | 4300 rpm |
| Full Complement/Caged | Caged |
| Static Load Rating [Max] | 166 kN |
| I.D. | 80 mm |
| Static Load Rating | 166 Kn, 37318 lbs |
| Bore Type | Straight |
| Speed (Max) Oil | 5000 rpm |
| Outer Race Diameter | 127.3 mm |
| O.D. | 140 mm |
| Limiting Speed - Oil | 5000 rpm |
| Duplexing | No |
| Weight | 3.307 LB |
| EAN or UPC | 637410080911 |

