- Radial Cylindrical
- 85 mm Inside Diameter - 150 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| Speed [Max] - Oil | 5000 rpm |
| Cage Material | Brass |
| No. of Rows | 1 |
| Seal Type | Unsealed |
| Dynamic Load Rating | 121.001 kN, 27202 lbf |
| Inside Dia. | 85 mm |
| Fillet Radius | 2 mm |
| Outside Dia. | 150 mm |
| Rolling Element | Cylindrical Roller |
| Rows of Balls | Single |
| Speed (Max) Grease | 4300 rpm |
| Overall Width | 28 mm |
| O.D. | 150 mm |
| Outer Race Design | Separable Both Directions |
| Radial Clearance | C0 |
| Material | High Chromium Bearing Steel |
| Inner Race Configuration | Non-Separable |
| Limiting Speed - Oil | 5000 rpm |
| Full Complement/Caged | Caged |
| Speed (Max) Oil | 5000 rpm |
| Static Load Rating | 141 Kn, 31698 lbs |
| Bearing Type | Radial Cylindrical |
| Outer Race Configuration | Separable Both Directions |
| Bore Type | Straight |
| Duplexing | No |
| Flanges | (2) Flanges on Inner Ring |
| I.D. Outer Race | 133.8 |
| Static Load Rating [Max] | 141 kN |
| Outer Race Diameter | 133.8 mm |
| Speed [Max] - Grease | 4300 rpm |
| I.D. | 85 mm |
| Limiting Speed - Grease | 4300 rpm |
| Inch/Metric | Inch |
| Radial Internal Clearance | Standard |
| Weight | 4.189 LB |
| EAN or UPC | 637410080980 |

