- Radial Cylindrical
- 90 mm Inside Diameter - 160 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| Bore Type | Straight |
| Outer Race Design | Separable Both Directions |
| Outer Race Diameter | 145 mm |
| Static Load Rating | 215 Kn, 48334 lbs |
| Inside Dia. | 90 mm |
| Material | High Chromium Bearing Steel |
| Flanges | (2) Flanges on Inner Ring |
| No. of Rows | 1 |
| Inch/Metric | Inch |
| Speed (Max) Oil | 4500 rpm |
| O.D. | 160 mm |
| Inner Race Configuration | Non-Separable |
| Limiting Speed - Oil | 4500 rpm |
| Rows of Balls | Single |
| Radial Internal Clearance | Standard |
| Outside Dia. | 160 mm |
| Seal Type | Unsealed |
| Speed [Max] - Oil | 4500 rpm |
| Static Load Rating [Max] | 215 kN |
| Fillet Radius | 2 mm |
| I.D. | 90 mm |
| Limiting Speed - Grease | 3800 rpm |
| Overall Width | 30 mm |
| Speed (Max) Grease | 3800 rpm |
| Dynamic Load Rating | 180.002 kN, 40466 lbf |
| Full Complement/Caged | Caged |
| Duplexing | No |
| Speed [Max] - Grease | 3800 rpm |
| Bearing Type | Radial Cylindrical |
| Radial Clearance | C0 |
| Rolling Element | Cylindrical Roller |
| I.D. Outer Race | 145 |
| Cage Material | Brass |
| Outer Race Configuration | Separable Both Directions |
| Weight | 5.181 LB |
| EAN or UPC | 637410081062 |

