- Radial Cylindrical
- 30 mm Inside Diameter - 72 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| Radial Clearance | C0 |
| Speed [Max] - Grease | 8500 rpm |
| Static Load Rating [Max] | 35.2 kN |
| Seal Type | Unsealed |
| Fillet Radius | 1.1 mm |
| Cage Material | Brass |
| Outer Race Configuration | Separable Both Directions |
| Speed (Max) Grease | 8500 rpm |
| O.D. | 72 mm |
| Static Load Rating | 35.2 Kn, 7913 lbs |
| Outside Dia. | 72 mm |
| Inch/Metric | Inch |
| Outer Race Diameter | 62 mm |
| I.D. Outer Race | 62 |
| I.D. | 30 mm |
| Inside Dia. | 30 mm |
| Limiting Speed - Oil | 10000 rpm |
| Full Complement/Caged | Caged |
| Bearing Type | Radial Cylindrical |
| Outer Race Design | Separable Both Directions |
| Radial Internal Clearance | Standard |
| Bore Type | Straight |
| Speed (Max) Oil | 10000 rpm |
| Speed [Max] - Oil | 10000 rpm |
| Dynamic Load Rating | 8700 lbf |
| Inner Race Configuration | Non-Separable |
| Duplexing | No |
| Overall Width | 19 mm |
| Rolling Element | Cylindrical Roller |
| Rows of Balls | Single |
| Limiting Speed - Grease | 8500 rpm |
| No. of Rows | 1 |
| Material | High Chromium Bearing Steel |
| Weight | 0.794 LB |
| EAN or UPC | 637410082137 |

