- Radial Cylindrical
- 40 mm Inside Diameter - 90 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| Bearing Type | Radial Cylindrical |
| Seal Type | Unsealed |
| O.D. | 90 mm |
| Outer Race Design | Separable Both Directions |
| I.D. Outer Race | 77.5 |
| Limiting Speed - Oil | 8500 rpm |
| Fillet Radius | 1.5 mm |
| Cage Material | Brass |
| Speed (Max) Grease | 7000 rpm |
| No. of Rows | 1 |
| Radial Clearance | C0 |
| Speed (Max) Oil | 8500 rpm |
| Inside Dia. | 40 mm |
| I.D. | 40 mm |
| Flanges | (2) Flanges on Inner Ring |
| Outside Dia. | 90 mm |
| Dynamic Load Rating | 56.199 kN, 12634 lbf |
| Overall Width | 23 mm |
| Radial Internal Clearance | Standard |
| Rows of Balls | Single |
| Speed [Max] - Oil | 8500 rpm |
| Speed [Max] - Grease | 7000 rpm |
| Inner Race Configuration | Non-Separable |
| Bore Type | Straight |
| Static Load Rating | 53.8 Kn, 12095 lbs |
| Duplexing | No |
| Material | High Chromium Bearing Steel |
| Rolling Element | Cylindrical Roller |
| Limiting Speed - Grease | 7000 rpm |
| Static Load Rating [Max] | 53.8 kN |
| Inch/Metric | Inch |
| Full Complement/Caged | Caged |
| Outer Race Diameter | 77.5 mm |
| Outer Race Configuration | Separable Both Directions |
| Weight | 1.499 LB |
| EAN or UPC | 637410082298 |

