Rollway Bearing Co.
N310EMC3
Unsealed Straight Bore Radial Cylindrical Roller Bearing
Item #104425893
- Radial Cylindrical
- 50 mm Inside Diameter - 110 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| O.D. | 110 mm |
| Rolling Element | Cylindrical Roller |
| Material | High Chromium Bearing Steel |
| Static Load Rating | 86.2 Kn, 19379 lbs |
| Cage Material | Brass |
| Duplexing | No |
| Speed (Max) Grease | 8500 rpm |
| No. of Rows | 1 |
| Dynamic Load Rating | 86.9 kN, 19536 lbf |
| Overall Width | 27 mm |
| Inch/Metric | Inch |
| Seal Type | Unsealed |
| Inner Race Configuration | Non-Separable |
| Flanges | (2) Flanges on Inner Ring |
| Outer Race Configuration | Separable Both Directions |
| Speed [Max] - Oil | 6500 rpm |
| Full Complement/Caged | Caged |
| Speed [Max] - Grease | 8500 rpm |
| Bore Type | Straight |
| I.D. | 50 mm |
| Speed (Max) Oil | 6500 rpm |
| Bearing Type | Radial Cylindrical |
| Weight | 2.535 LB |
| EAN or UPC | 637410082458 |
