Rollway Bearing Co.
N313EMC3
Unsealed Straight Bore Radial Cylindrical Roller Bearing
Item #104427294
- Radial Cylindrical
- 65 mm Inside Diameter - 140 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| I.D. | 65 mm |
| Full Complement/Caged | Caged |
| Speed (Max) Oil | 5000 rpm |
| Speed [Max] - Grease | 4300 rpm |
| Inner Race Configuration | Non-Separable |
| No. of Rows | 1 |
| Bore Type | Straight |
| Static Load Rating | 190 Kn, 42714 lbs |
| Seal Type | Unsealed |
| Speed (Max) Grease | 4300 rpm |
| Speed [Max] - Oil | 5000 rpm |
| Bearing Type | Radial Cylindrical |
| Rolling Element | Cylindrical Roller |
| Outer Race Configuration | Separable Both Directions |
| Dynamic Load Rating | 40241 lbf |
| Duplexing | No |
| Material | High Chromium Bearing Steel |
| Cage Material | Brass |
| O.D. | 140 mm |
| Inch/Metric | Inch |
| Overall Width | 33 mm |
| Weight | 5.41 LB |
| EAN or UPC | 637410082625 |
