Rollway Bearing Co.
N314EMC3
Unsealed Straight Bore Radial Cylindrical Roller Bearing
Item #104443546
- Radial Cylindrical
- 70 mm Inside Diameter - 150 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| Speed (Max) Grease | 4000 rpm |
| I.D. | 70 mm |
| Bore Type | Straight |
| O.D. | 150 mm |
| Full Complement/Caged | Caged |
| Inch/Metric | Inch |
| Static Load Rating | 156 Kn, 35070 lbs |
| Speed (Max) Oil | 4800 rpm |
| Flanges | (2) Flanges on Inner Ring |
| Speed [Max] - Oil | 4800 rpm |
| Overall Width | 35 mm |
| Speed [Max] - Grease | 4000 rpm |
| Bearing Type | Radial Cylindrical |
| Seal Type | Unsealed |
| Rolling Element | Cylindrical Roller |
| Cage Material | Brass |
| Material | High Chromium Bearing Steel |
| Duplexing | No |
| Dynamic Load Rating | 149.002 kN, 33497 lbf |
| No. of Rows | 1 |
| Inner Race Configuration | Non-Separable |
| Outer Race Configuration | Separable Both Directions |
| Weight | 6.528 LB |
| EAN or UPC | 637410082694 |
