Rollway Bearing Co.
N315EMC3
Unsealed Straight Bore Radial Cylindrical Roller Bearing
Item #104443547
- Radial Cylindrical
- 75 mm Inside Diameter - 160 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| Bore Type | Straight |
| Outer Race Configuration | Separable Both Directions |
| Speed [Max] - Oil | 4800 rpm |
| Duplexing | No |
| Seal Type | Unsealed |
| Static Load Rating | 205 Kn, 46086 lbs |
| Cage Material | Brass |
| Flanges | (2) Flanges on Inner Ring |
| Bearing Type | Radial Cylindrical |
| I.D. | 75 mm |
| Rolling Element | Cylindrical Roller |
| Full Complement/Caged | Caged |
| Inner Race Configuration | Non-Separable |
| Speed (Max) Oil | 4800 rpm |
| Overall Width | 37 mm |
| Dynamic Load Rating | 190.001 kN, 42714 lbf |
| Speed [Max] - Grease | 4000 rpm |
| Material | High Chromium Bearing Steel |
| No. of Rows | 1 |
| O.D. | 160 mm |
| Inch/Metric | Inch |
| Speed (Max) Grease | 4000 rpm |
| Weight | 7.955 LB |
| EAN or UPC | 637410082755 |
