- Radial Cylindrical
- 80 mm Inside Diameter - 170 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| Cage Material | Brass |
| Speed (Max) Grease | 3600 rpm |
| Rows of Balls | Single |
| Dynamic Load Rating | 42714 lbf |
| Limiting Speed - Oil | 4300 rpm |
| Outer Race Diameter | 147 mm |
| Speed [Max] - Grease | 3600 rpm |
| Seal Type | Unsealed |
| Material | High Chromium Bearing Steel |
| Fillet Radius | 2.1 mm |
| Duplexing | No |
| Outer Race Configuration | Separable Both Directions |
| O.D. | 170 mm |
| Outside Dia. | 170 mm |
| Bore Type | Straight |
| Speed [Max] - Oil | 4300 rpm |
| I.D. Outer Race | 147 |
| Full Complement/Caged | Caged |
| Inside Dia. | 80 mm |
| Inch/Metric | Inch |
| Rolling Element | Cylindrical Roller |
| No. of Rows | 1 |
| Static Load Rating | 207 Kn, 46535 lbs |
| Overall Width | 39 mm |
| Static Load Rating [Max] | 207 kN |
| Radial Clearance | C0 |
| Speed (Max) Oil | 4300 rpm |
| Limiting Speed - Grease | 3600 rpm |
| Bearing Type | Radial Cylindrical |
| Inner Race Configuration | Non-Separable |
| Outer Race Design | Separable Both Directions |
| I.D. | 80 mm |
| Radial Internal Clearance | Standard |
| Weight | 8.598 LB |
| EAN or UPC | 637410082816 |

