- Radial Cylindrical
- 95 mm Inside Diameter - 200 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| Dynamic Load Rating | 254.999 kN, 57326 lbf |
| Radial Internal Clearance | Standard |
| Inch/Metric | Inch |
| Flanges | (2) Flanges on Inner Ring |
| Outer Race Configuration | Separable Both Directions |
| Fillet Radius | 3 mm |
| Bearing Type | Radial Cylindrical |
| Duplexing | No |
| Rows of Balls | Single |
| Rolling Element | Cylindrical Roller |
| Speed (Max) Grease | 3000 rpm |
| Speed [Max] - Grease | 3000 rpm |
| Seal Type | Unsealed |
| Outer Race Design | Separable Both Directions |
| No. of Rows | 1 |
| Speed [Max] - Oil | 3600 rpm |
| Static Load Rating | 284 Kn, 63846 lbs |
| Inner Race Configuration | Non-Separable |
| Bore Type | Straight |
| Limiting Speed - Oil | 3600 rpm |
| Inside Dia. | 95 mm |
| Outer Race Diameter | 173.5 mm |
| Overall Width | 45 mm |
| Full Complement/Caged | Caged |
| Cage Material | Brass |
| Material | High Chromium Bearing Steel |
| Static Load Rating [Max] | 284 kN |
| Limiting Speed - Grease | 3000 rpm |
| Outside Dia. | 200 mm |
| Radial Clearance | C0 |
| I.D. Outer Race | 173.5 |
| Speed (Max) Oil | 3600 rpm |
| O.D. | 200 mm |
| I.D. | 95 mm |
| Weight | 13.779 LB |
| EAN or UPC | 637410083004 |

