Skip to content Skip to navigation menu
Unsealed Straight Bore Radial Cylindrical Roller Bearing

N319EMC3

Unsealed Straight Bore Radial Cylindrical Roller Bearing
Item #104423699
  • Radial Cylindrical
  • 95 mm Inside Diameter - 200 mm Outside Diameter
  • Straight Bore - Single Row
  • High Chromium Bearing Steel
Unsealed Straight Bore Radial Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Cylindrical
  • 95 mm Inside Diameter - 200 mm Outside Diameter
  • Straight Bore - Single Row
  • High Chromium Bearing Steel

features

  • Through hardened bearing grade steel
  • Surfaces precision ground to RBEC 1 tolerances
  • Crowned rollers
Speed (Max) Grease 3000 rpm
Bore Type Straight
Rolling Element Cylindrical Roller
Speed [Max] - Oil 3600 rpm
Seal Type Unsealed
Inch/Metric Inch
Speed [Max] - Grease 3000 rpm
Inner Race Configuration Non-Separable
I.D. 95 mm
No. of Rows 1
Dynamic Load Rating 254.999 kN, 57326 lbf
Static Load Rating 284 Kn, 63846 lbs
Speed (Max) Oil 3600 rpm
Full Complement/Caged Caged
Flanges (2) Flanges on Inner Ring
Bearing Type Radial Cylindrical
Duplexing No
Cage Material Brass
Material High Chromium Bearing Steel
O.D. 200 mm
Outer Race Configuration Separable Both Directions
Overall Width 45 mm
Weight 13.792 LB
EAN or UPC 637410083011
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison