Rollway Bearing Co.
N330EMC3
Unsealed Straight Bore Radial Cylindrical Roller Bearing
Item #110455862
- Radial Cylindrical
- 150 mm Inside Diameter - 320 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| Outer Race Configuration | Separable Both Directions |
| Bore Type | Straight |
| Full Complement/Caged | Caged |
| Speed (Max) Oil | 2000 rpm |
| Inner Race Configuration | Non-Separable |
| Rolling Element | Cylindrical Roller |
| Bearing Type | Radial Cylindrical |
| Duplexing | No |
| Overall Width | 65 mm |
| No. of Rows | 1 |
| Speed (Max) Grease | 1700 rpm |
| Material | High Chromium Bearing Steel |
| Static Load Rating | 921 Kn, 207049 lbs |
| O.D. | 320 mm |
| Inch/Metric | Inch |
| Cage Material | Brass |
| Seal Type | Unsealed |
| I.D. | 150 mm |
| Speed [Max] - Grease | 1700 rpm |
| Speed [Max] - Oil | 2000 rpm |
| Dynamic Load Rating | 154669 lbf |
| Weight | 60.186 LB |
| EAN or UPC | 637410083233 |
