- Radial Cylindrical
- 170 mm Inside Diameter - 360 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| Outer Race Diameter | 318 mm |
| Outer Race Configuration | Separable Both Directions |
| Speed [Max] - Grease | 1400 rpm |
| Fillet Radius | 4 mm |
| Overall Width | 72 mm |
| Bore Type | Straight |
| Inner Race Configuration | Non-Separable |
| Inside Dia. | 170 mm |
| Seal Type | Unsealed |
| Radial Internal Clearance | Standard |
| I.D. Outer Race | 318 |
| Full Complement/Caged | Caged |
| Speed (Max) Oil | 1700 rpm |
| Outside Dia. | 360 mm |
| Rolling Element | Cylindrical Roller |
| Limiting Speed - Grease | 1400 rpm |
| Speed (Max) Grease | 1400 rpm |
| Speed [Max] - Oil | 1700 rpm |
| Cage Material | Brass |
| Dynamic Load Rating | 181870 lbf |
| Radial Clearance | C0 |
| I.D. | 170 mm |
| Rows of Balls | Single |
| Inch/Metric | Inch |
| Bearing Type | Radial Cylindrical |
| Static Load Rating [Max] | 1040 kN |
| Material | High Chromium Bearing Steel |
| Static Load Rating | 1040 Kn, 233801 lbs |
| Limiting Speed - Oil | 1700 rpm |
| O.D. | 360 mm |
| Duplexing | No |
| No. of Rows | 1 |
| Outer Race Design | Separable Both Directions |
| Weight | 77.161 LB |
| EAN or UPC | 637410083264 |

